Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6P45C

Zero-Max Couplings

6P45C

Zero-Max Couplings
CD CPLG DOUBLE FLEX CLAMP
MFG Item Number
6P45C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplings, Series
Item #
6P45C
CD CPLG DOUBLE FLEX CLAMP

Series Information

Specifications

Specifications
Manufacturer Part Number 6P45C
Manufacturer Zero-Max
Family Series Zero-Max Couplings
Description CD CPLG DOUBLE FLEX CLAMP
Type Double Flex
Coupling Model CD
Lubricated No
Material Steel
Torque 2500
Hub Material Steel
Max Bore Size 1.75 "
Net Weight 0 lbs
Gross Weight 0 lbs