Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6P52C Zero-Max Couplings, CD CPLG DOUBLE FLEX CLAMP

MFG Item Number
6P52C

6P52C Zero-Max Couplings, CD CPLG DOUBLE FLEX CLAMP

MFG Item Number
6P52C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplings, Series
Item #
6P52C
CD CPLG DOUBLE FLEX CLAMP

Series Information

Specifications

Specifications
Manufacturer Part Number 6P52C
Manufacturer Zero-Max
Family Series Zero-Max Couplings
Description CD CPLG DOUBLE FLEX CLAMP
Style Clamp
Hub A Material Steel
Hub B Material Steel
Continuous Torque(in-lb) 3,560 In-lbs
Net Weight 0 lbs
Gross Weight 0 lbs