6R100A3B
Marathon Special Products Fuseblocks & Holders, CLASS R Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
6R100A3B Marathon Special Products Fuseblocks & Holders, CLASS R Series, Fuseblock, 3-P, 100A/600V, Class R,
MFG Item Number
6R100A3B

6R100A3B Marathon Special Products Fuseblocks & Holders, CLASS R Series, Fuseblock, 3-P, 100A/600V, Class R,

MFG Item Number
6R100A3B
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, CLASS R Series
Item #
6R100A3B
Fuseblock, 3-P, 100A/600V, Class R,

CLASS R Series Information

  • 30~600 Amps
  • 250 or 600 Volts
  • 1~3 Poles
  • Panel Mount
  • Various Terminal Types

Marathon Class R Fuse blocks accommodate all Class R 250V and 600V power fuses. A choice of screw terminals, pressure connectors, box lugs, and copper box lug wire connectors are available.


Specifications

Specifications
Manufacturer Part Number 6R100A3B
Manufacturer Marathon Special Products
Product Series CLASS R
Family Series Marathon Special Products Fuseblocks & Holders, CLASS R Series
Description Fuseblock, 3-P, 100A/600V, Class R, Box Lug Terminals, Reinforced Clips, UL/CSA
Current Rating 100 A
Voltage 600 V
Poles 3
Fuse Type Class R
Connection Type Box Lug
Mounting Panel Mount
Composition Phenolic
Trip Indicator No
Reinforced Yes
Enclosed No
Approvals CE, CSA, UL
Net Weight 2.125 lbs
Gross Weight 2.125 lbs
Alternatives
61038R
61038R
Mersen Fuseblocks & Holders, CLASS R Series
LFR601003CID
LFR601003CID
Littelfuse Fuseblocks & Holders