Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
6R30A1S Marathon Special Products Fuseblocks & Holders, CLASS R Series, FUSEBLOCK, 1-POLE, 30A/600V, CLASS R
6R30A1S Marathon Special Products Fuseblocks & Holders, CLASS R Series, FUSEBLOCK, 1-POLE, 30A/600V, CLASS R
This item cannot be canceled or returned
Description
Fuseblocks & Holders, CLASS R Series
FUSEBLOCK, 1-POLE, 30A/600V, CLASS R
CLASS R Series Information
30~600 Amps 250 or 600 Volts 1~3 Poles Panel Mount Various Terminal Types Marathon Class R Fuse blocks accommodate all Class R 250V and 600V power fuses. A choice of screw terminals, pressure connectors, box lugs, and copper box lug wire connectors are available.
Specifications
Specifications
Manufacturer Part Number
6R30A1S
Manufacturer
Marathon Special Products
Product Series
CLASS R
Family Series
Marathon Special Products Fuseblocks & Holders, CLASS R Series
Description
FUSEBLOCK, 1-POLE, 30A/600V, CLASS R SCREW TERMINALS, REINFORCED SPRING CLIPS, UL LISTED, CSA CERTIFIED
Current Rating
30 A
Voltage
600 V
Poles
1
Fuse Type
Class R
Connection Type
Screw Terminal
Mounting
Panel Mount
Composition
Phenolic
Trip Indicator
No
Reinforced
Yes
Enclosed
No
Approvals
CE, CSA, UL
Net Weight
0.438 lbs
Gross Weight
0.438 lbs
6R30A1S
Marathon Special Products Fuseblocks & Holders, CLASS R Series