6R30A1SP
Marathon Special Products Fuseblocks & Holders, CLASS R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6R30A1SP Marathon Special Products Fuseblocks & Holders, CLASS R Series, FUSEBLOCK, 1-POLE, 30A/600V, CLASS R

MFG Item Number
6R30A1SP

6R30A1SP Marathon Special Products Fuseblocks & Holders, CLASS R Series, FUSEBLOCK, 1-POLE, 30A/600V, CLASS R

MFG Item Number
6R30A1SP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, CLASS R Series
Item #
6R30A1SP
FUSEBLOCK, 1-POLE, 30A/600V, CLASS R

CLASS R Series Information

  • 30~600 Amps
  • 250 or 600 Volts
  • 1~3 Poles
  • Panel Mount
  • Various Terminal Types

Marathon Class R Fuse blocks accommodate all Class R 250V and 600V power fuses. A choice of screw terminals, pressure connectors, box lugs, and copper box lug wire connectors are available.


Specifications

Specifications
Manufacturer Part Number 6R30A1SP
Manufacturer Marathon Special Products
Product Series CLASS R
Family Series Marathon Special Products Fuseblocks & Holders, CLASS R Series
Description FUSEBLOCK, 1-POLE, 30A/600V, CLASS R SEMS PRESSURE TERMINALS, REINFORCED SPRING CLIPS, UL LISTED, CSA CERTIFI
Current Rating 30 A
Voltage 600 V
Poles 1
Fuse Type Class R
Connection Type Pressure Connector
Mounting Panel Mount
Composition Phenolic
Trip Indicator No
Reinforced Yes
Enclosed No
Approvals CE, CSA, UL
Net Weight 0.438 lbs
Gross Weight 0.438 lbs