6R5V109

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6R5V109 Browning Pulleys & Sheaves, Fixed Pitch Sheave, 6 Groove(s),

MFG Item Number
1062074

6R5V109 Browning Pulleys & Sheaves, Fixed Pitch Sheave, 6 Groove(s),

MFG Item Number
1062074
Item Number
6R5V109
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
6R5V109
Fixed Pitch Sheave, 6 Groove(s),

Series Information

Specifications

Specifications
Manufacturer Part Number 1062074
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Description Fixed Pitch Sheave, 6 Groove(s), 10.9 Inch Diameter, R1 Bushing Required, Used with 5V Belts
Pulley Type Fixed Pitch
Belt Type 5V
Bore Type Requires Bushing
Bushing Type R1
Number of Grooves 6
Outer Diameter 10.9 "
Outside Diameter Range 9-10.9 "
Material Cast Iron
Net Weight 2.4688 lbs
Gross Weight 2.4688 lbs