6R60A2B
Marathon Special Products Fuseblocks & Holders, CLASS R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
6R60A2B Marathon Special Products Fuseblocks & Holders, CLASS R Series, Fuseblock, 2-P, 60A/600V, R, Box Lug
MFG Item Number
6R60A2B

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

6R60A2B Marathon Special Products Fuseblocks & Holders, CLASS R Series, Fuseblock, 2-P, 60A/600V, R, Box Lug

MFG Item Number
6R60A2B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, CLASS R Series
Item #
6R60A2B
Fuseblock, 2-P, 60A/600V, R, Box Lug

CLASS R Series Information

  • 30~600 Amps
  • 250 or 600 Volts
  • 1~3 Poles
  • Panel Mount
  • Various Terminal Types

Marathon Class R Fuse blocks accommodate all Class R 250V and 600V power fuses. A choice of screw terminals, pressure connectors, box lugs, and copper box lug wire connectors are available.


Specifications

Specifications
Manufacturer Part Number 6R60A2B
Manufacturer Marathon Special Products
Product Series CLASS R
Family Series Marathon Special Products Fuseblocks & Holders, CLASS R Series
Description Fuseblock, 2-P, 60A/600V, R, Box Lug Terminals, Reinforced Fuse Clips, UL Listed, CSA Certified
Current Rating 60 A
Voltage 600 V
Poles 2
Fuse Type Class R
Connection Type Box Lug
Mounting Panel Mount
Composition Phenolic
Trip Indicator No
Reinforced Yes
Enclosed No
Approvals CE, CSA, UL
Net Weight 0.995 lbs
Gross Weight 0.995 lbs
Alternatives
R60060-2CR
R60060-2CR
Eaton's Bussmann series Fuseblocks & Holders, CLASS R Series
60607R
60607R
Mersen Fuseblocks & Holders
LFR600602CID
LFR600602CID
Littelfuse Fuseblocks & Holders