Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
6RKF30-RSF80 Turck Cordsets, Minifast Series, Junction Box
6RKF30-RSF80 Turck Cordsets, Minifast Series, Junction Box
This item cannot be canceled or returned
Description
Cordsets, MiniFast Series
MiniFast Series Information
- Quick Disconnect Adapters
- Adapt to Standard Minifast
- Available w/NPSM or PG 9 Threads
Specifications
Specifications
| Manufacturer Part Number |
U0949-15 |
| Manufacturer |
Turck |
| Product Series |
MiniFast |
| Family Series |
Turck Cordsets, Minifast Series |
| Description |
Junction Box |
| Output Class |
Mini (7/8-16 UN) |
| Number of Pins |
3 |
| Number of Output Ports |
6 |
| Trunk Connection |
Receptacle - Mini (1-16 UN) |
| Trunk Conductors |
8 |
| Material |
Aluminum |
| Status Indicator |
None |
| Voltage |
300 VAC |
| Current Rating |
Block: 9 A, Port: 4 A |
| Protection Rating |
IP67 |
| Approvals |
UR |
| Net Weight |
0 lbs |
| Gross Weight |
1.7 lbs |
6RKF30-RSF80
Turck Cordsets, Minifast Series