Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
6RKF60-6M/CS10067
Item Number
6RKF60-6M/CS10067
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
U2366-3 |
| Manufacturer |
Turck |
| Family Series |
Turck Process Control |
| Description |
Junction Box |
| Type |
Actuator Box |
| Design |
Sensor Box |
| Nominal Voltage |
240 VAC, 250 VDC |
| Electrical Connection |
7/8 " Plug Connector |
| Connection |
7/8" |
| Net Weight |
0 lbs |
| Gross Weight |
4.7 lbs |
6RKF60-6M/CS10067
Turck Process Control