6RL-201
Crompton Instruments Current Transformers, Model 6 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6RL-201

Crompton Instruments Current Transformers, Model 6 Series

6RL-201

Crompton Instruments Current Transformers, Model 6 Series
XFMR, CURRENT, 200:5, 5.0VA, 2.06in.
Item Number
6RL-201
MFG Item Number
CI-6RL-201
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, Model 6 Series
Item #
6RL-201
XFMR, CURRENT, 200:5, 5.0VA, 2.06in.

Model 6 Series Information


Specifications

Specifications
Manufacturer Part Number CI-6RL-201
Manufacturer Crompton Instruments
Product Series Model 6
Family Series Crompton Instruments Current Transformers, Model 6 Series
Description XFMR, CURRENT, 200:5, 5.0VA, 2.06in., LEADS, RING
Core Type Solid Core
Aperture Size 2.06 " Dia.
Current Ratio 200:5
Frequency 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Plain Ring
Termination Wire Leads
Approvals cURus
Net Weight 0 lbs
Gross Weight 0 lbs