6S5V212

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6S5V212 Browning Pulleys & Sheaves, Fixed Pitch Sheave, 6 Groove(s),

MFG Item Number
1062579

6S5V212 Browning Pulleys & Sheaves, Fixed Pitch Sheave, 6 Groove(s),

MFG Item Number
1062579
Item Number
6S5V212
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
6S5V212
Fixed Pitch Sheave, 6 Groove(s),

Series Information

Specifications

Specifications
Manufacturer Part Number 1062579
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Description Fixed Pitch Sheave, 6 Groove(s), 21.2 Inch Diameter, S1 Bushing Required, Used with 5V Belts
Pulley Type Fixed Pitch
Belt Type 5V
Bore Type Requires Bushing
Bushing Type S1
Number of Grooves 6
Outer Diameter 21.2 "
Outside Diameter Range 18-27.4 "
Material Cast Iron
Net Weight 6.0625 lbs
Gross Weight 6.0625 lbs