Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Marathon Special Products Fuseblocks & Holders, CC Series
6SC30A4C
Marathon Special Products Fuseblocks & Holders, CC Series
Fuseblock, 4-P, 30A/600V, CC, DIN
This item cannot be canceled or returned
Description
Fuseblocks & Holders, CC Series
Fuseblock, 4-P, 30A/600V, CC, DIN
- Handles allows for quick, easy fuse change
- Ventilated design for cooler operation
- Touchsafe design, IEC Type IP20
- Features Blown Fuse indicator
- DIN Rail mounting solution
Specifications
Specifications
| Manufacturer Part Number |
6SC30A4C |
| Manufacturer |
Marathon Special Products |
| Product Series |
CC |
| Family Series |
Marathon Special Products Fuseblocks & Holders, CC Series |
| Description |
Fuseblock, 4-P, 30A/600V, CC, DIN |
| Current Rating |
30 A |
| Voltage |
600 V |
| Poles |
4 |
| Fuse Type |
Class CC |
| Class |
CC |
| Connection Type |
Screw Terminal |
| Mounting |
DIN Rail |
| Trip Indicator |
No |
| Reinforced |
No |
| Enclosed |
Yes |
| Touch Safe |
Yes |
| Approvals |
CE, UL |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
6SC30A4C
Marathon Special Products Fuseblocks & Holders, CC Series