6SM30A1C
Marathon Special Products Fuseblocks & Holders, MIDGET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6SM30A1C Marathon Special Products Fuseblocks & Holders, MIDGET Series, Fuseholder, 1-P, 30A/600VAC, Midget,

MFG Item Number
6SM30A1C

6SM30A1C Marathon Special Products Fuseblocks & Holders, MIDGET Series, Fuseholder, 1-P, 30A/600VAC, Midget,

MFG Item Number
6SM30A1C
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, MIDGET Series
Item #
6SM30A1C
Fuseholder, 1-P, 30A/600VAC, Midget,

MIDGET Series Information

  • 30 Amps
  • 600 Volts
  • 1~3 Poles
  • Panel Mount
  • Various Terminal Types
Marathon Midget fuseblocks offer a variety of wire terminals including box lugs, pressure connectors, screw terminals, and quick connects. These fuseblocks have been tested and approved for 100KA interrupting capacity.


Specifications

Specifications
Manufacturer Part Number 6SM30A1C
Manufacturer Marathon Special Products
Product Series MIDGET
Family Series Marathon Special Products Fuseblocks & Holders, MIDGET Series
Description Fuseholder, 1-P, 30A/600VAC, Midget, DIN Rail Mount, Touchsafe
Current Rating 30 A
Voltage 600 V
Poles 1
Fuse Type Midget
Class Midget
Connection Type Box Lug
Mounting DIN Rail
Trip Indicator No
Reinforced No
Enclosed Yes
Touch Safe Yes
Approvals CE, UL
Net Weight 0.125 lbs
Gross Weight 0.125 lbs