6SM30A2C
Marathon Special Products Fuseblocks & Holders, MIDGET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6SM30A2C Marathon Special Products Fuseblocks & Holders, MIDGET Series, Fuseholder

MFG Item Number
6SM30A2C

6SM30A2C Marathon Special Products Fuseblocks & Holders, MIDGET Series, Fuseholder

MFG Item Number
6SM30A2C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, MIDGET Series
Item #
6SM30A2C
Fuseholder

MIDGET Series Information

  • 30 Amps
  • 600 Volts
  • 1~3 Poles
  • Panel Mount
  • Various Terminal Types
Marathon Midget fuseblocks offer a variety of wire terminals including box lugs, pressure connectors, screw terminals, and quick connects. These fuseblocks have been tested and approved for 100KA interrupting capacity.


Specifications

Specifications
Manufacturer Part Number 6SM30A2C
Manufacturer Marathon Special Products
Product Series MIDGET
Family Series Marathon Special Products Fuseblocks & Holders, MIDGET Series
Description Fuseholder
Current Rating 30 A
Voltage 600 V
Poles 2
Fuse Type Midget
Connection Type Screw Terminal
Mounting DIN Rail
Trip Indicator No
Reinforced No
Enclosed Yes
Touch Safe Yes
Approvals CE, UL
Net Weight 0.25 lbs
Gross Weight 0.25 lbs