6SM30A4
Marathon Special Products Fuseblocks & Holders, MIDGET ENCLOSED Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6SM30A4

Marathon Special Products Fuseblocks & Holders, MIDGET ENCLOSED Series

6SM30A4

Marathon Special Products Fuseblocks & Holders, MIDGET ENCLOSED Series
FUSEBLOCK, 1-POLE, 30A/600V, M, DIN
MFG Item Number
6SM30A4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, MIDGET ENCLOSED Series
Item #
6SM30A4
FUSEBLOCK, 1-POLE, 30A/600V, M, DIN

MIDGET ENCLOSED Series Information

  • 30 Amps
  • 600 Volts
  • 1~4 Poles
  • Panel Mount
  • Screw Terminals
Marathon Enclosed Midget fuseblocks offer IP2 touchsafe protection in a compact, DIN rail mountable package. Their ventilated design allows for cooler operation. These fuseblocks have been tested and approved for 100KA interrupting capacity.

  • Blown Fuse Indicators Available


Specifications

Specifications
Manufacturer Part Number 6SM30A4
Manufacturer Marathon Special Products
Product Series MIDGET ENCLOSED
Family Series Marathon Special Products Fuseblocks & Holders, MIDGET ENCLOSED Series
Description FUSEBLOCK, 1-POLE, 30A/600V, M, DIN TOUCH-SAFE FOLD-OUT DOOR DESIGN DIN RAIL MOUNT, FOR CLASS M FUSES
Current Rating 30 A
Voltage 600 V
Poles 4
Fuse Type Midget
Connection Type Screw Terminal
Mounting DIN Rail
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed Yes
Touch Safe No
Special Properties Water Resistant
Approvals CE, CSA, UL
Net Weight 0.42 lbs
Gross Weight 0.42 lbs
Alternatives
USM4
USM4
Mersen Fuseblocks & Holders