6SM30A4C
Marathon Special Products Fuseblocks & Holders

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6SM30A4C

Marathon Special Products Fuseblocks & Holders

6SM30A4C

Marathon Special Products Fuseblocks & Holders
Fuse Holder
MFG Item Number
6SM30A4C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
6SM30A4C
Fuse Holder

Series Information

Specifications

Specifications
Manufacturer Part Number 6SM30A4C
Manufacturer Marathon Special Products
Family Series Marathon Special Products Fuseblocks & Holders
Description Fuse Holder
Current Rating 30 A
Voltage 1,000 V
Poles 4
Fuse Type Midget
Connection Type Screw Terminal
Mounting DIN Rail
Composition Polyamide
Trip Indicator No
Reinforced No
Enclosed Yes
Touch Safe Yes
Approvals CE, cULus, UL
Net Weight 0 lbs
Gross Weight 0 lbs