6T30A2S
Marathon Special Products Fuseblocks & Holders, CLASS T Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
6T30A2S Marathon Special Products Fuseblocks & Holders, CLASS T Series, FUSEBLOCK, 2-POLE, 30A/600V, CLASS T
MFG Item Number
6T30A2S

6T30A2S Marathon Special Products Fuseblocks & Holders, CLASS T Series, FUSEBLOCK, 2-POLE, 30A/600V, CLASS T

MFG Item Number
6T30A2S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, CLASS T Series
Item #
6T30A2S
FUSEBLOCK, 2-POLE, 30A/600V, CLASS T

CLASS T Series Information

  • 30~600 Amps
  • 300 or 600 Volts
  • 1~3 Poles
  • Panel Mount
  • Various Terminal Types
Marathon Class T Fuseblocks accommodate all class T fuses up to 600A. These fuseblocks feature a phenolic construction and integral heatsinks on 100A models and higher. Box lugs, pressure connectors or screw terminals are available.


Specifications

Specifications
Manufacturer Part Number 6T30A2S
Manufacturer Marathon Special Products
Product Series CLASS T
Family Series Marathon Special Products Fuseblocks & Holders, CLASS T Series
Description FUSEBLOCK, 2-POLE, 30A/600V, CLASS T SCREW TERMINALS UL LISTED, CSA CERTIFIED
Current Rating 30 A
Voltage 600 V
Poles 2
Fuse Type Class T
Connection Type Screw Terminal
Mounting Panel Mount
Composition Phenolic
Trip Indicator No
Reinforced No
Enclosed No
Approvals CE, CSA, UL
Net Weight 0.3968 lbs
Gross Weight 0.3968 lbs