6TB-06F
Marathon Special Products Terminal Blocks, 6TB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6TB-06F Marathon Special Products Terminal Blocks, 6TB Series, TERMINAL BLOCK, MILITARY/NAVY

MFG Item Number
6TB06F

6TB-06F Marathon Special Products Terminal Blocks, 6TB Series, TERMINAL BLOCK, MILITARY/NAVY

MFG Item Number
6TB06F
Item Number
6TB-06F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 6TB Series
Item #
6TB-06F
TERMINAL BLOCK, MILITARY/NAVY

6TB Series Information

Specifications

Specifications
Manufacturer Part Number 6TB06F
Manufacturer Marathon Special Products
Product Series 6TB
Family Series Marathon Special Products Terminal Blocks, 6TB Series
Description TERMINAL BLOCK, MILITARY/NAVY
Number of Poles 6
Connection Type Stud
UL Voltage 600 VAC
Current Rating 30 A
CSA Voltage 600 VAC
IEC Voltage 600 VAC
Spacing Ctr. - Ctr. 11.1 mm
Color Gray
Wire Entry Position Top
Mounting Surface Mount
Hole Size 0.11 "
Raised Mounting No
Pluggable No
Net Weight 0.125 lbs
Gross Weight 0.125 lbs