Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Blackburn, a T & B Brand Hand Tools
6TON94SS
Blackburn, a T & B Brand Hand Tools
6TON SS,GREEN HEX DIE W/DIE CDE 94H
This item cannot be canceled or returned
Description
6TON SS,GREEN HEX DIE W/DIE CDE 94H
Specifications
Specifications
Manufacturer Part Number
6TON94SS
Manufacturer
Blackburn, a T & B Brand
Family Series
Blackburn, a T & B Brand Hand Tools
Description
Stainless Steel Hex Die for 6-Ton TBM6PCR-LI, TBM62PCR-LI, TBM62CR-LI and TBM6UNICR-LI Tools for 600 kcmil CU, 450 kcmil Al, Die Color Green, Die Code 94H
Type
Crimp Die
Net Weight
0.17 lbs
Gross Weight
0.17 lbs
6TON94SS
Blackburn, a T & B Brand Hand Tools