7-2235

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7-2235 Trumeter Counters, 22 Series, RH,TOP COMING,5 FIGURE,

MFG Item Number
7-2235

7-2235 Trumeter Counters, 22 Series, RH,TOP COMING,5 FIGURE,

MFG Item Number
7-2235
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, 22 Series
Item #
7-2235
RH,TOP COMING,5 FIGURE,

22 Series Information

  • Designed for high Count and Limited Space
  • Ideal for Office and test Equipment
  • Industrial Heavy Duty
  • General Purpose
  • Compact Design
  • 5 Figure Display

Specifications

Specifications
Manufacturer Part Number 7-2235
Manufacturer Trumeter
Product Series 22
Family Series Trumeter Counters, 22 Series
Description RH,TOP COMING,5 FIGURE, ADDS & SUBTRACTS,ROTARY
Color White Text on Black Background
Number of Digits 5
Gearing 10:01
Drive Direct
Reset Knob
Mounting Surface Mount
Digit Height (in) 0.19 "
Net Weight 0.125 lbs
Gross Weight 0.14 lbs