7.2AMWNA2.0E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7.2AMWNA2.0E Eaton's Bussmann series Fuses, 7-2KV 2-0E AMWNA VT FUSE.

MFG Item Number
7.2AMWNA2.0E

7.2AMWNA2.0E Eaton's Bussmann series Fuses, 7-2KV 2-0E AMWNA VT FUSE.

MFG Item Number
7.2AMWNA2.0E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fuses, Series
Item #
7.2AMWNA2.0E
7-2KV 2-0E AMWNA VT FUSE.

Series Information

Specifications

Specifications
Manufacturer Part Number 7.2AMWNA2.0E
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description VT fuse-link, medium voltage, 2 A, AC 7.2 kV, BS88, 21 x 142 mm, back-up, BS, 2E
Fuse Type Medium Voltage
Current Rating 2 A
AC Voltage 7,200 VAC
Characteristic General Purpose
Trip Indicator No
Package Type Cartridge
Net Weight 0.2348 lbs
Gross Weight 0.2348 lbs