7.2CAV2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7.2CAV2 Eaton's Bussmann series Fuses, 7.2KV 2A 8 FUSE

MFG Item Number
7.2CAV2

7.2CAV2 Eaton's Bussmann series Fuses, 7.2KV 2A 8 FUSE

MFG Item Number
7.2CAV2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
7.2CAV2
7.2KV 2A 8 FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number 7.2CAV2
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description VT fuse-link, medium voltage, 2 A, AC 7.2 kV, 220 x 41.3 mm, back-up, BS, IEC
Fuse Type Medium Voltage
Current Rating 2 A
AC Voltage 7,200 VAC
Characteristic General Purpose
Trip Indicator Yes
Package Type Cartridge
Net Weight 1.5432 lbs
Gross Weight 1.5432 lbs