7.2TDLSJ63

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7.2TDLSJ63 Eaton's Bussmann series Fuses, 7.2KV 63Amp 2 DIN Sealed Fuse

MFG Item Number
7.2TDLSJ63

7.2TDLSJ63 Eaton's Bussmann series Fuses, 7.2KV 63Amp 2 DIN Sealed Fuse

MFG Item Number
7.2TDLSJ63
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
7.2TDLSJ63
7.2KV 63Amp 2 DIN Sealed Fuse

Series Information

Specifications

Specifications
Manufacturer Part Number 7.2TDLSJ63
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series medium voltage DIN fuse, 63 A, 7.2 kV, 40 kA, 51 x 292 mm, With Striker
Fuse Type Medium Voltage
Current Rating 63 A
AC Voltage 7,200 VAC
Characteristic Time Delay
Trip Indicator Yes
Package Type Cartridge
Net Weight 3.5935 lbs
Gross Weight 3.5935 lbs