7.2TFLSJ125

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7.2TFLSJ125 Eaton's Bussmann series Fuses, 7.2KV 125Amp 3 'J' DIN Fuse

MFG Item Number
7.2TFLSJ125

7.2TFLSJ125 Eaton's Bussmann series Fuses, 7.2KV 125Amp 3 'J' DIN Fuse

MFG Item Number
7.2TFLSJ125
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
7.2TFLSJ125
7.2KV 125Amp 3 'J' DIN Fuse

Series Information

Specifications

Specifications
Manufacturer Part Number 7.2TFLSJ125
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series medium voltage DIN fuse, 125 A, 7.2 kV, 40 kA, 76 x 292 mm, With Striker
Fuse Type Medium Voltage
Current Rating 125 A
AC Voltage 7,200 VAC
Characteristic General Purpose
Trip Indicator Yes
Package Type Cartridge
Net Weight 6.7898 lbs
Gross Weight 6.7898 lbs