Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7.2TFLSJ80 Eaton's Bussmann series Fuses, 7.2KV 80Amp 3 'J' DIN Fuse
MFG Item Number
7.2TFLSJ80
7.2TFLSJ80 Eaton's Bussmann series Fuses, 7.2KV 80Amp 3 'J' DIN Fuse
MFG Item Number
7.2TFLSJ80
This item cannot be canceled or returned
Description
7.2KV 80Amp 3 'J' DIN Fuse
Specifications
Specifications
| Manufacturer Part Number |
7.2TFLSJ80 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series medium voltage DIN fuse, 80 A, AC 7.2 kV, 3, 76 x 292 mm, backup, DIN, with striker |
| Fuse Type |
Medium Voltage |
| Current Rating |
80 A |
| AC Voltage |
7,200 VAC |
| Characteristic |
General Purpose |
| Trip Indicator |
Yes |
| Package Type |
Cartridge |
| Net Weight |
6.7898 lbs |
| Gross Weight |
6.7898 lbs |
7.2TFLSJ80
Eaton's Bussmann series Fuses