Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7.2WFNHO25 Eaton's Bussmann series Fuses, 7.2KV 25A 3 MOTOR START FUSE
MFG Item Number
7.2WFNHO25
7.2WFNHO25 Eaton's Bussmann series Fuses, 7.2KV 25A 3 MOTOR START FUSE
MFG Item Number
7.2WFNHO25
This item cannot be canceled or returned
Description
7.2KV 25A 3 MOTOR START FUSE
Specifications
Specifications
| Manufacturer Part Number |
7.2WFNHO25 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Motor fuse-link, medium voltage, 25 A, AC 7.2 kV, 76 x 403 mm, back-up, BS, with striker, style O tags |
| Fuse Type |
Medium Voltage |
| Current Rating |
25 A |
| AC Voltage |
7,200 VAC |
| Characteristic |
Motor Protection |
| Trip Indicator |
Yes |
| Package Type |
Stud Mount |
| Net Weight |
9.7003 lbs |
| Gross Weight |
9.7003 lbs |
7.2WFNHO25
Eaton's Bussmann series Fuses