Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
70-01-05 Master Appliance Miscellaneous, TIP, TAPERED NEEDLE, 0.5MM DIA.
70-01-05 Master Appliance Miscellaneous, TIP, TAPERED NEEDLE, 0.5MM DIA.
This item cannot be canceled or returned
Description
TIP, TAPERED NEEDLE, 0.5MM DIA.
Specifications
Specifications
| Manufacturer |
Master Appliance |
| Family Series |
Master Appliance Miscellaneous |
| Manufacturer Part Number |
70-01-05 |
| Description |
TIP, TAPERED NEEDLE, 0.5MM DIA. (STD. W/UT-100SIP) |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.015 lbs |
70-01-05
Master Appliance Miscellaneous