70-124-2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

70-124-2

Schneider Relays, 788 Series

70-124-2

Schneider Relays, 788 Series
Socket
Item Number
70-124-2
MFG Item Number
P701242EM
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 788 Series
Item #
70-124-2
Socket

788 Series Information

  • Plastic ID Clips for Easy Identification
  • DIN Rail and Panel Mount Compatible
  • Stainless Steel Spring Clips
  • Multi‑Socket Applications
  • Plastic Ejector Clips

Specifications

Specifications
Manufacturer Part Number P701242EM
Manufacturer Schneider
Product Series 788
Family Series Schneider Relays, 788 Series
Description Socket
Number of Connections 11
Max Voltage 300 V
Current Rating 15 A
Touch Safe Yes
Mounting Through-Panel
Net Weight 0.0022 lbs
Gross Weight 0.0022 lbs
Alternatives
20313-82
20313-82
Deltrol Controls Relays