70-178-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

70-178-1

Schneider Relays, 788 Series

70-178-1

Schneider Relays, 788 Series
PCB Mount Socket with Mounting Tabs,
Item Number
70-178-1
MFG Item Number
P701781EM
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, 788 Series
Item #
70-178-1
PCB Mount Socket with Mounting Tabs,

788 Series Information

  • Plastic ID Clips for Easy Identification
  • DIN Rail and Panel Mount Compatible
  • Stainless Steel Spring Clips
  • Multi‑Socket Applications
  • Plastic Ejector Clips

Specifications

Specifications
Manufacturer Part Number P701781EM
Manufacturer Schneider
Product Series 788
Family Series Schneider Relays, 788 Series
Description PCB Mount Socket with Mounting Tabs, 15A/300V Max, Flat Blade
Number of Connections 11
Max Voltage 300 V
Current Rating 15 A
Touch Safe Yes
Mounting Panel, PCB
Net Weight 0.0022 lbs
Gross Weight 0.0022 lbs
Alternatives
70-178-2
70-178-2
Schneider Relays, 788 Series
20314-82
20314-82
Deltrol Controls Relays