Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
70.320.0628.0 Wieland Plugs & Receptacles, HOUSING OPEN BOTTOM
MFG Item Number
70.320.0628.0
70.320.0628.0 Wieland Plugs & Receptacles, HOUSING OPEN BOTTOM
MFG Item Number
70.320.0628.0
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
70.320.0628.0 |
| Manufacturer |
Wieland |
| Family Series |
Wieland Plugs & Receptacles |
| Description |
HOUSING OPEN BOTTOM |
| Operating Temperature |
-40-120 °C |
| Material |
Aluminum |
| Composition |
Metallic |
| Enclosure |
Base/Panel Mount |
| Approvals |
cURus, VDE |
| Net Weight |
0.175 lbs |
| Gross Weight |
0.175 lbs |
70.320.0628.0
Wieland Plugs & Receptacles