70.325.1628.0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
70.325.1628.0 Wieland Miscellaneous, HOUSING OPEN W/COVER
MFG Item Number
70.325.1628.0

70.325.1628.0 Wieland Miscellaneous, HOUSING OPEN W/COVER

MFG Item Number
70.325.1628.0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Series
Item #
70.325.1628.0
HOUSING OPEN W/COVER

Series Information

Specifications

Specifications
Manufacturer Part Number 70.325.1628.0
Manufacturer Wieland
Family Series Wieland Miscellaneous
Description HOUSING OPEN W/COVER
Operating Temperature -40-120 °C
Material Aluminum
Composition Metallic
Enclosure Base/Panel Mount
Approvals cURus, VDE
Net Weight 0.265 lbs
Gross Weight 0.29 lbs