70.350.1628.0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
70.350.1628.0 Wieland Plugs & Receptacles, HOOD/ SIDE ENTRY W/CABLE GLAND
MFG Item Number
70.350.1628.0

70.350.1628.0 Wieland Plugs & Receptacles, HOOD/ SIDE ENTRY W/CABLE GLAND

MFG Item Number
70.350.1628.0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Series
Item #
70.350.1628.0
HOOD/ SIDE ENTRY W/CABLE GLAND

Series Information

Specifications

Specifications
Manufacturer Part Number 70.350.1628.0
Manufacturer Wieland
Family Series Wieland Plugs & Receptacles
Description HOOD/ SIDE ENTRY W/CABLE GLAND
Material Polycarbonate
Composition Non-Metallic
Thread Size PG21
Enclosure Hood
Net Weight 0.455 lbs
Gross Weight 0.475 lbs