70-379-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
70-379-1 Schneider Relays, 782 Series, Socket, 14 Terminal, PCB Mount
MFG Item Number
P703993EM

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

70-379-1 Schneider Relays, 782 Series, Socket, 14 Terminal, PCB Mount

MFG Item Number
P703993EM
Item Number
70-379-1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, 782 Series
Item #
70-379-1
Socket, 14 Terminal, PCB Mount

782 Series Information

  • Plastic ID Clips for Easy Identification
  • DIN Rail and Panel Mount Compatible
  • Stainless Steel Spring Clips
  • Multi‑Socket Applications
  • Plastic Ejector Clips

Specifications

Specifications
Manufacturer Part Number P703993EM
Manufacturer Schneider
Product Series 782
Family Series Schneider Relays, 782 Series
Description Socket, 14 Terminal, PCB Mount
Number of Connections 14
Max Voltage 120 V
Current Rating 5 A
Touch Safe Yes
Mounting Panel
Net Weight 0.0022 lbs
Gross Weight 0.0022 lbs