Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

70-725-1

Schneider Relays

70-725-1

Schneider Relays
Socket for 725 models
Item Number
70-725-1
MFG Item Number
P707251EM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
70-725-1
Socket for 725 models

Series Information

Specifications

Specifications
Manufacturer Part Number P707251EM
Manufacturer Schneider
Family Series Schneider Relays
Description Socket for 725 models
Number of Connections 6
Max Voltage 300 V
Current Rating 30 A
Touch Safe No
Mounting DIN Rail
Net Weight 0.0022 lbs
Gross Weight 0.0022 lbs