Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
70-7758-12 Eaton Switches, Renewal Part 30A/3P6P Fusible Base 600V
MFG Item Number
70-7758-12

70-7758-12 Eaton Switches, Renewal Part 30A/3P6P Fusible Base 600V

MFG Item Number
70-7758-12
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
70-7758-12
Renewal Part 30A/3P6P Fusible Base 600V

Series Information

Specifications

Specifications
Manufacturer Part Number 70-7758-12
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton safety switch base,30A,NEMA 1/3R/4/12,Three and six-pole,600V,Switching base,Heavy-duty,30A, Three and six-pole, 600V fusible safety switches,600V,Fusible
Type Switching base
Comments 30A
Net Weight 0 lbs
Gross Weight 1 lb