Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
70-7758-13 Eaton Switches, Renewal Part - 30A/3P6P DH NF Base 600V
MFG Item Number
70-7758-13

70-7758-13 Eaton Switches, Renewal Part - 30A/3P6P DH NF Base 600V

MFG Item Number
70-7758-13
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
70-7758-13
Renewal Part - 30A/3P6P DH NF Base 600V

Series Information

Specifications

Specifications
Manufacturer Part Number 70-7758-13
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton safety switch base,Used with 30A, three and six-pole, 600V non-fusible safety switches, 60A, three-pole, 600V non-fusible safety switches,Switching base,30A,NEMA 1/3R/4/12,Three and six-pole,600V600V non-fusible safety switches,600V
Type Switching base
Comments 30A
Net Weight 2 lbs
Gross Weight 2 lbs