Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
70-7758-17 Eaton Switches, RenwlPart-30A/2P FUS Base 600V 3 blade
MFG Item Number
70-7758-17

70-7758-17 Eaton Switches, RenwlPart-30A/2P FUS Base 600V 3 blade

MFG Item Number
70-7758-17
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
70-7758-17
RenwlPart-30A/2P FUS Base 600V 3 blade

Series Information

Specifications

Specifications
Manufacturer Part Number 70-7758-17
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton safety switch fusible base,30A,NEMA 1/3R/4/12,Two-pole,600V,Switching base,Heavy-duty,30A, Two-pole, 600V fusible safety switches,600V,Fusible
Type Switching base
Comments 30A
Net Weight 0 lbs
Gross Weight 0 lbs