Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
70-7758-29 Eaton Switches, Fuse base, 30 A, All, 240 V
MFG Item Number
70-7758-29

70-7758-29 Eaton Switches, Fuse base, 30 A, All, 240 V

MFG Item Number
70-7758-29
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
70-7758-29
Fuse base, 30 A, All, 240 V

Series Information

Specifications

Specifications
Manufacturer Part Number 70-7758-29
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton safety switch fuse base,30A,NEMA 1/3R/4/12,Two and four-pole,240V,Fuse base,30A, Two and four-pole, 250V fusible safety switches,240V,Fusible
Type Fuse base
Comments 30A
Net Weight 0 lbs
Gross Weight 1 lb