Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
70-7758-37 Eaton Switches, Switch base assembly, 60 A, 600 V
MFG Item Number
70-7758-37

70-7758-37 Eaton Switches, Switch base assembly, 60 A, 600 V

MFG Item Number
70-7758-37
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
70-7758-37
Switch base assembly, 60 A, 600 V

Series Information

Specifications

Specifications
Manufacturer Part Number 70-7758-37
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton safety switch base assembly,60A,Four-pole,600V,60A,two and four-pole, 600V fusible safety switches,600V,Fusible
Type Switch base assembly
Comments 60A
Net Weight 0 lbs
Gross Weight 0 lbs