Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
70-7758-4 Eaton Switches, Switching base, 60 A
MFG Item Number
70-7758-4

70-7758-4 Eaton Switches, Switching base, 60 A

MFG Item Number
70-7758-4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
70-7758-4
Switching base, 60 A

Series Information

Specifications

Specifications
Manufacturer Part Number 70-7758-4
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton safety switch base,60A,Three-pole, six-pole,600V,Switching base,60A, Three-pole, 600V non-fusible safety switches,600V,Non-fusible
Type Switching base
Comments 60A
Net Weight 0 lbs
Gross Weight 0 lbs