Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
70-7758-5 Eaton Switches, Renewal Part - 100A/3P6P NF Base
MFG Item Number
70-7758-5

70-7758-5 Eaton Switches, Renewal Part - 100A/3P6P NF Base

MFG Item Number
70-7758-5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
70-7758-5
Renewal Part - 100A/3P6P NF Base

Series Information

Specifications

Specifications
Manufacturer Part Number 70-7758-5
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton safety switch base,100A,Three-pole, six-pole,600V,Switching base,Double-throw,100A, Three-pole, 600V non-fusible safety switches, six-pole, 30-100A two, three, and six-pole double throw safety switches
Type Switching base
Comments 100A
Net Weight 2.53 lbs
Gross Weight 3.14 lbs