Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
70-7759-11 Eaton Switches, Line shield, 200 A
MFG Item Number
70-7759-11

70-7759-11 Eaton Switches, Line shield, 200 A

MFG Item Number
70-7759-11
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
70-7759-11
Line shield, 200 A

Series Information

Specifications

Specifications
Manufacturer Part Number 70-7759-11
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton safety switch line shield,Line shield,200A,Two-pole, three-pole, six-pole,600V,Line shield,Heavy-duty double-throw,200A, two, three, and six-pole, 250/600V safety switches, 200A, 250/600V fusible double throw safety switches,Fusible
Type Line shield
Comments 200A
Net Weight 0.12 lbs
Gross Weight 0.545 lbs