Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
70-7759-5 Eaton Switches, Fuse base, 200 A, NEMA 4X, 12, 600 V
MFG Item Number
70-7759-5

70-7759-5 Eaton Switches, Fuse base, 200 A, NEMA 4X, 12, 600 V

MFG Item Number
70-7759-5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
70-7759-5
Fuse base, 200 A, NEMA 4X, 12, 600 V

Series Information

Specifications

Specifications
Manufacturer Part Number 70-7759-5
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton safety switch fuse base,Fuse base,200A,NEMA 4X/12,Three-pole,600V,Fuse base,Heavy-duty,200A, Two, three, and four-pole, 600V fusible safety switches,600V,Fusible
Type Fuse base
Comments 200A
Net Weight 0 lbs
Gross Weight 0 lbs