Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
70-7759-6 Eaton Switches, Lower base and connector, 200A, NM 4X,12
MFG Item Number
70-7759-6

70-7759-6 Eaton Switches, Lower base and connector, 200A, NM 4X,12

MFG Item Number
70-7759-6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
70-7759-6
Lower base and connector, 200A, NM 4X,12

Series Information

Specifications

Specifications
Manufacturer Part Number 70-7759-6
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton safety switch lower base and connector,Lower base and connector,200A,NEMA 4X/12,Two, three, and four-pole,600V,Lower base and connector,Heavy-duty,200A, Two, three, four and six-pole, 600V non-fusible safety switches
Type Lower base and connector
Comments 200A
Net Weight 0 lbs
Gross Weight 1 lb