Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
70-7759-7 Eaton Switches, Renewal Part 200A/2P Fusible Swing Base
MFG Item Number
70-7759-7

70-7759-7 Eaton Switches, Renewal Part 200A/2P Fusible Swing Base

MFG Item Number
70-7759-7
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
70-7759-7
Renewal Part 200A/2P Fusible Swing Base

Series Information

Specifications

Specifications
Manufacturer Part Number 70-7759-7
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton safety switch base,Switching base,200A,NEMA 4X/12,Two-pole,240V,Switching base,Heavy-duty,200A, Two-pole, 250V fusible safety switches,240V,Fusible
Type Switching base
Comments 200A
Net Weight 0 lbs
Gross Weight 1 lb