70-781D5-1A

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
70-781D5-1A Dwyer Instruments Relays, Socket/20 Amp Rating 300 Volts
MFG Item Number
70-781D5-1A

70-781D5-1A Dwyer Instruments Relays, Socket/20 Amp Rating 300 Volts

MFG Item Number
70-781D5-1A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
70-781D5-1A
Socket/20 Amp Rating 300 Volts

Series Information

Specifications

Specifications
Manufacturer Part Number 70-781D5-1A
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Relays
Description Socket/20 Amp Rating 300 Volts
Number of Connections 5
Max Voltage 300 V
Current Rating 20 A
Touch Safe Yes
Mounting DIN Rail
Net Weight 1.02 lbs
Gross Weight 1.02 lbs