Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
70-781D5R-1A Schneider Relays, Socket, 5 Terminals, 20A/300V Max,
MFG Item Number
C707252M

70-781D5R-1A Schneider Relays, Socket, 5 Terminals, 20A/300V Max,

MFG Item Number
C707252M
Item Number
70-781D5R-1A
More specs
This item cannot be canceled or returned

Obsolete

Description

Relays, Series
Item #
70-781D5R-1A
Socket, 5 Terminals, 20A/300V Max,

Series Information

Specifications

Specifications
Manufacturer Part Number C707252M
Manufacturer Schneider
Family Series Schneider Relays
Description Socket, 5 Terminals, 20A/300V Max, Panel/DIN Mount, Screw Terminals, Finger-safe.
Number of Connections 5
Max Voltage 300 V
Current Rating 16 A
Touch Safe No
Mounting DIN Rail
Net Weight 0.06 lbs
Gross Weight 0.06 lbs
Alternatives
RPZF1
RPZF1
Square D Relays