Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
70-7820 Eaton Switches, Switching base, 200 A, 240 V
MFG Item Number
70-7820

70-7820 Eaton Switches, Switching base, 200 A, 240 V

MFG Item Number
70-7820
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
70-7820
Switching base, 200 A, 240 V

Series Information

Specifications

Specifications
Manufacturer Part Number 70-7820
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton safety switch base,Switching base,200A,Three-pole,240V,Switching base,General duty,200A, Three-pole, 250V fusible general duty safety switches,240V,Fusible
Type Switching base
Comments 200A
Net Weight 0 lbs
Gross Weight 1 lb