Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
70-7831-3 Eaton Switches, Fuse base, 30 A
MFG Item Number
70-7831-3

70-7831-3 Eaton Switches, Fuse base, 30 A

MFG Item Number
70-7831-3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
70-7831-3
Fuse base, 30 A

Series Information

Specifications

Specifications
Manufacturer Part Number 70-7831-3
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton safety switch fuse base,Fuse base,30A,Three-pole,600V,Fuse base,30A, Three-pole, 240V/600V fusible Class J safety switches,600V,Fusible
Type Fuse base
Comments 30A
Net Weight 0 lbs
Gross Weight 0 lbs