Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
70-7997 Eaton Switches, RenewalPart-60A/3P FUS SwitchBase 240V
MFG Item Number
70-7997

70-7997 Eaton Switches, RenewalPart-60A/3P FUS SwitchBase 240V

MFG Item Number
70-7997
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
70-7997
RenewalPart-60A/3P FUS SwitchBase 240V

Series Information

Specifications

Specifications
Manufacturer Part Number 70-7997
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton safety switch base,60A,NEMA 1/3R/4/12,Three-pole,240V,Switching base,Heavy-duty,60A, Three-pole, 250V fusible safety switches,240V,Fusible
Type Switching base
Comments 60A
Net Weight 0 lbs
Gross Weight 1 lb